Johnson's Baby Oil Original 6 x 200 ml

Johnson's Baby Oil Original 6 x 200 ml

Order Code: ZT2620395S

£22.49 Inc VAT (20%)

Currently unavailable

Description

Johnson Baby Oil Original clinically proven mildness, locks in up to 10 times more moisture.
Hypoallergenic, dermatologically tested.
To use: Pour small amount onto the palms and rub hands together to warm, then gently apply onto skin.
Warning: Keep from children to avoid drinking or inhalation which can cause serious injury. If breathing problems occur, call doctor immediately. Package contains small parts which could cause choking hazard. External use only. Johnson's love babies. And they understand babies have delicate skin, which can lose moisture faster than adult skin. That's why their Baby Oil locks in up to 10 times more moisture*.

See full description
Specifications for Johnson's Baby Oil Original 6 x 200 ml
  • Material
    Bottle
  • Product Type
    Moisturisers
  • Size
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome