Infrared Sensor Hand Dryers


Select
£2,499.99 Inc VAT (20%)


See all variants from £2,499.99


Description unavailable

Feature Attributes

Product Type:
Hand Dryers
Power:
1000 W
Depth:
233 mm
Air speed:
610 Km/H
Housing Material:
ABS Plastic
Heat Output:
1000 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome