1. Cleaning & Hygiene/
  2. Paper Rolls, Towels & Dispensers/
  3. Hand Dryer
Jet Blade Hand Dryers

Jet Blade Hand Dryers


Select
See all variants from
£499.99Inc VAT (20%)

See all variants from £499.99

Description

The C21 Jet Blade Hand Dryer is equipped with automatic infrared induction system. With a fast operation, it is highly sensitive and reliable. It is easy to use, the machine will start quickly when the hands are in and will stop automatically when the hands are lifted away. The Jet Hand Dryer will greatly reduce the use and waste of hand towels.

With the advanced sensor start and stop system, it effectively prevents cross infection of germs and pollution.

The Jet Blade Hand Dryer comes with selectable heating, meaning you can choose between Hot Flow (1.9kW) and Cool Flow (800W) , giving better energy efficiency and savings.

With its long lasting high speed motor the Jet Blade Hand Dryer performs well in the busiest of environments.

With a drying time of less than 15 seconds this hand dryer on average will cost less than £10 per year to run (see the cost chart above) giving savings in both energy and running costs, effectively paying for its self in under 1 year!

Body Material ABS
Mounting wall mounted
Voltage 220-240V
Frequency 50/60Hz
Total Power 800-1650W
Motor Power 800W
RPM 21, 000
Electrical Isolation Class I
Hot & Cold Switch Intelligent heating system
Current 7.2A
Air Speed 95m/s
Dimensions (mm) W x H x D 300x687x220
Cover thickness 3mm
Air temperature (10 cm distance/25ºC) 40ºC
Net Weight 9.5kgs
Noise Level In Db (at 2m) 72
Water Splash Proof IPX4
Auto Cutoff 30s
Warranty: 1 year (further warranty available, please contact us for more information)

See full description

Feature Attributes

Frequency:
50/60 Hz
Product Type:
Hand Dryer
Power Wattage:
800-1650 W
Supply Voltage:
220-240 V
Motor Power:
800 W
Cover Thickness:
3 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome