1. Cleaning & Hygiene/
  2. Hair & Skin Care/
  3. Hand Sanitisers
70% Alcohol Hand Sanitiser Gel

70% Alcohol Hand Sanitiser Gel


Select
See all variants from
£2.69

Inc VAT (20%)

Up to 3.5% off

See all variants from £2.69

Description

Premium quality 70% alcohol hand sanitiser gel. Instantly sanitises hands with no need to rinse. Hands are left feeling clean and soft.

- Convenient flip top, pump top, bottle, screw cap formats available in range of sizes.
- 70% alcohol formula.
- Kills 99.999% bacteria.
- Powerful antibacterial action. Proven to kill viruses and bacteria. Ready to use.
- EN1276 & EN1500.
- 70% alcohol formulation is suited for frequent use by hospital staff.

See full description

Feature Attributes

Type:

Gel

Contains Alcohol:

Yes

Standards Met:

EN1276,EN1500,EN14476

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome