Advanced Hygienic Hand Rub - 100ml
0
1

Advanced Hygienic Hand Rub - 100ml

Order Code: ZT1198655X

£44.99 Inc VAT (20%)

Currently unavailable

Description

Clinically proven to maintain skin health, the Advanced hygienic hand sanitiser range from Purell® delivers exceptional antimicrobial cleansing. In a recent breakthrough in sanitiser formulation, these hand rubs are certified to protect against Coronavirus as well as 99.9% of most common germs, including the flu.

Features and Benefits
• Clinically proven to maintain skin health
• Specially formulated with moisturisers to leave hands feeling soft and refreshed
• Food taint test compliant for suitability in catering and kitchens
• Kills 99.99% of most common germs that may be harmful

See full description
Specifications for Advanced Hygienic Hand Rub - 100ml
  • MFR Part No.
    9661-24-EEU00
  • Size
    100ml
  • Contains Alcohol
    Yes
  • Standards Met
    BS EN 4120:2007
    EN 1040
    EN 1275
    EN 12791
    EN 1276
    EN 14476
    EN 1500
    EN 13624
    EN 13727
    EN 14348
  • Fragrance
    Fragrance Free
  • Package Type
    Flip Top Bottle
  • Type
    Gel
  • Series
    Advanced™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome