Inc VAT (20%)
These premium hand sanitisers provide a protection and preventative solution, whilst conforming to WHO and EN12791 and EN1500.
Features and Benefits
• Formulated with 80% ethanol, which kills an impressive 99.99% of germs
• Fast drying and non tacky
Typical Applications
• Industrial use
• Domestic use
Type:
Liquid
Standards Met:
EN1500,EN12791,WHO
Contains Alcohol:
Yes
Fragrance:
Fragrance Free
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy