1. Cleaning & Hygiene/
  2. Hair & Skin Care/
  3. Hand Soap & Lotion Dispensers
Cleanse Light Dispensers

Cleanse Light Dispensers


Select
See all variants from
£7.19Inc VAT (20%)
Up to 15% off

See all variants from £7.19

Description

These sealed Cleanse Light™ cartridge dispensers are the ideal product for a range of settings. Designed for easy use, replenishment of cartridges takes seconds, saving time and effort.

Each dispenser utilises BioCote® protection technology on the main touchpoints of the unit. This silver-based antimicrobial agent inhibits the growth of bacteria and molds to deliver protection against the spread of germs for the life of the product.

Features and Benefits
• Controlled dose for reduced waste and usage monitoring
• Simple illustrations on the front of the unit for best practice method of use
• Large push buttons for use with hand or elbow for convenience
• Easy cartridge replacement for reduced maintenance requirements
• Locking mechanism to prevent product contamination

See full description

Feature Attributes

Dispensing Method:
Manual
Type:
Cleanser Dispenser
Function:
Cleanse
Colour:
White
Mount Type:
Wall Mounted
Dispenser Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome