Dipsenser Compact


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

For easy, touch-free sanitiser dispensing, choose an attractive and high-quality dispenser from INEOS®. Available as a table-top dispenser or with wall mounting or floor standing options available, these modern sanitiser dispensers ensure safe delivery for enhanced hygiene.

Features and Benefits
• Sanitiser cartridges are easy to replace for reduced downtime
• Cartridge refills available in 300ml and 1500ml options
• Supplied with a rechargeable Li-ion battery

Notes
• Replacement rechargeable Li-ion battery - CTL720435G
• Dispenser wall mount bracket - CTL7204305K
• Dispenser 300ml cartridge - CTL7204305Z

Feature Attributes

Capacity:
300ml
Type:
Gel Hand Sanitiser
Series:
Dispenser Compact®
Dispenser Material:
Aluminium
Dispensing Method:
Touch-Free
Height:
324.6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome