Dispenser Pump

Dispenser Pump

Order Code: ZT1029124X

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

5ltr Poly Bottle
Heavy-duty citrus-based degreasing and cleansing agent. Hard on grime yet kind to your skin. Unique lemon and lime formula combines nature's strength and fragrance. Ideally suited for industrial, household, workshop, outdoor, cleaning of hands. Now available in four sizes with suitable dispensing equipment.

Specifications for Dispenser Pump
  • Dispensing Method
    Manual
  • Type
    Hand Wash Dispenser
  • Colour
    White
  • To Suit
    Solent Lime 5ltr Poly-Bottle
  • Function
    Cleanse
  • Size
    5L
  • Capacity
    5L
  • Dispenser Material
    Plastic
  • Mount Type
    Freestanding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome