X64110 Ecopak Dispenser
0
1

X64110 Ecopak Dispenser

Order Code: ZT1177766X

£51.99 Inc VAT (20%)


Description

When installed vertically, it is ideal for loose products - including mob caps and other headwear, vinyl gloves (supplied in bags), overshoes and oversleeves. When installed horizontally it is ideal for aprons on a roll.

Specifications for X64110 Ecopak Dispenser
  • Pack Quantity
    1
  • Dispenser Material
    Plastic
  • MFR Part No.
    X64110
  • Series
    Ecopak
  • Mounting Type
    Wall
  • Dispenser Type
    Oversleeves
    Vinyl Gloves
    Mob Caps
    Aprons
    Overshoes
  • Depth
    200mm
  • Width
    200mm
  • Colour
    White/Blue
  • Product Type
    PPE Dispenser
  • Height
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome