Heavy Duty Wipes, Pack of 150

Heavy Duty Wipes, Pack of 150

Order Code: ZT1030966X

£16.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Tough, extra large wipes for removing a variety of heavy duty soilings including oil and grease. No need for water.

Colour: Red
Pack Size: 150
Product Length: 327 mm
Product Type: Box Wipes
Product Width: 108 mm

See full description
Specifications for Heavy Duty Wipes, Pack of 150
  • MFR Part No.
    SRB150W
  • Package Type
    Bucket
  • Pack Quantity
    150
  • Sheet Length
    327mm
  • Fragrance
    Fragranced
  • Series
    Red Box
  • Applications
    Hands
  • Sheet Width
    108mm
  • Product Type
    Workshop Hand Cleaning
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome