Towelling Wipes - 10kg
0
1
2
3
4
5

Towelling Wipes - 10kg

Order Code: ZT1029741X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.645%
10 +£24.2910%

Order by 12pm, get it Tomorrow

Description

Towelling grade absorbent towelling material pack weight 10kg

Specifications for Towelling Wipes - 10kg
  • Pack Quantity
    10kg
  • Colour
    Multi-Coloured
  • Type
    Multi-Purpose Cloth
  • Material
    Recycled Material
    Cotton
  • Cloth Material
    Cotton
    Recycled Material
  • Cloth Type
    Cleaning Cloth
  • Applications
    General Cleaning
    Industrial
    Light-Duty
    Medium-Duty
  • Disposable/Reusable
    Reusable
    Rinseable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome