1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Mops & Buckets/
  4. Handles, Frames and Braces
Aluminium Handle

Aluminium Handle


Select
See all variants from
£15.99Inc VAT (20%)

See all variants from £15.99

Description

Anodised aluminium handle with coloured hand grip. Handle designed to fit brushware in the Resin-set range.
Size: 1550mm.

Feature Attributes

Material:
Aluminium
Fitting Type:
Screw
Size:
1550 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome