1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Cleaning Cloths & Sponges/
  4. Handles, Frames and Braces
Kentucky Style, Mop Handles
0
1

Kentucky Style, Mop Handles


Select
See all variants from
£7.99Inc VAT (20%)

See all variants from £7.99

Description

Robust multi-purpose kentucky style mop head handles. Designed to achieve excellent powerful cleaning.

Features and Benefits
• Strong hard-wearing handles for multipurpose use
• Easily attaches to mop heads for quick replacement
• Choice of metal or wooden handle to suit your needs

Typical Applications
• Domestic use
• Hospitals
• Schools
• Pubs
• Bathrooms
• Hallways
• Kitchens
• Factory floors

Notes
• Mop heads sold separately

See full description

Feature Attributes

Type:
Mop Handle
For Use With:
810.100.160,810.100.200
Telescopic:
No
Fitting Type:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome