Wooden Short Handle Tar Brush Each

Wooden Short Handle Tar Brush Each

Order Code: ZT2426311S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

JanSan® Wooden Short Handle Tar Brush is suitable for applying bitumen, tar or other high viscosity liquids to rough surfaces such as flat roods or road repairs.
Features & Benefits - Natural bristles from coconuts - Ideal for rough surfaces - Suitable for use with viscous liquids - Short Handled Soft Coco Brush - Natural Soft Coco Fill - Ideal to clean areas that are difficult to reach. - Solid Wooden Handle. - Length: 298 mm - Width: 53 mm - Height: 53 mm - Weight: 0.15 kg - Material: Wood - Filament Material: Bassine - Filament Retention: Standard - Stiffness: Soft - Country Of Origin: LK

See full description
Specifications for Wooden Short Handle Tar Brush Each
  • Colour
    Brown
  • Material
    Wood
  • Product Type
    Wooden Brooms & Brushes
  • Size
    22cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome