3-Step Skin Protection Centre - Small

3-Step Skin Protection Centre - Small

Order Code: ZT1029321X

£92.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This skin safety centre contains 3 dispensers, each containing hand care products for different times of the working day: before work, during work and after work. This ensures that germs and bacteria are eliminated in large office or industrial environments and the personal hygiene of employees is good.

Features and Benefits
• Wall-mounted, all-in-one hand care station
• 1 x Protect 1L dispenser for hand protection cream
• 1 x Cleanse Heavy 2L dispenser for cleansing gel
• 1 x Restore 1L dispenser for hand moisturiser

Typical Applications
• Ideal for manual, industrial environments such as workshops, garages and factories
• Any busy working environment, such as offices

See full description
Specifications for 3-Step Skin Protection Centre - Small
  • MFR Part No.
    SSCSML1EN
  • Colour
    Orange
    Green
    Blue
    White
  • Type
    Cleanser Dispenser
    Hand Cream Dispenser
    Hand Protection Gel Dispenser
  • Capacity
    2 x 1L, 1 X 2LL
  • Width
    590mm
  • Height
    510mm
  • Mount Type
    Wall Mounted
  • Dispenser Material
    Plastic
  • Dispensing Method
    Manual
  • Product Type
    Washroom Hand Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome