39" Litter Picker
0
1
2
3

39" Litter Picker

Order Code: ZT1030155XCopy

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

Using the Cotswold litter picker removes the need to repeatedly bend and stoop to collect litter, helping to reduce back strain and fatigue. The aluminium pole with spring-loaded trigger and jaws ensures that the Cotswold litter picker is as lightweight as possible, so that it is comfortable to use one handed over extended periods of time.

Specification:
Jaw capacity: 110mm.
Overall length: 990mm (39").

See full description
Specifications for 39" Litter Picker
  • Material
    Aluminium
  • Jaw Capacity
    110mm
  • Overall Length
    990mm
  • Type
    Trigger Handle
  • Extendable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome