Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mop Buckets & Wringers
Plastic Bucket 10L Red
By Clena
Order Code:
ZT1332942S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.22
5%
20 +
£3.05
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mop-buckets-and-wringers/plastic-bucket-10l-red/p/ZT1332942S
Add to quotation
View all Mop Buckets & Wringers
Description
Red plastic bucket with easy grip carry handle.
Tags:
#BulkDiscount
Specifications
Specifications for Plastic Bucket 10L Red
Colour
Red
Material
Plastic
Size
10L
Product Type
Bucket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome