UltraSpeed Pro 40cm Mop Frame

UltraSpeed Pro 40cm Mop Frame

Order Code: ZT4272415S

£15.99 Inc VAT (20%)


Description

The Ultraspeed Pro Frame, 40cm is a versatile flat mop frame designed for use with all Ultraspeed Pro flat mopping systems. The large foot pedal allows easy, hands-free operation. The frame stays open when pressed, making mop changes quick and convenient.

Features and Benefits
• 40cm wide frame
• Compatible with UltraSpeed Pro systems

See full description
Specifications for UltraSpeed Pro 40cm Mop Frame
  • Series
    Ultraspeed
  • MFR Part No.
    146963
  • Mop Head Material
    Plastic
  • Head Colour
    White
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome