1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Mops & Buckets/
  4. Mop Heads
Disposable Midi Socket Mop Heads

Disposable Midi Socket Mop Heads


Select
See all variants from
£1.59Inc VAT (20%)

See all variants from £1.59

Description

These convenient, non woven mop heads from Bentley® are a lightweight and disposable option for all general purpose cleaning. Ideal for soaking up spills and drying down floors, they are economically priced to save money and maintain high standards of hygiene.

Features and Benefits
• Colour coded sockets stop the risk of cross contamination
• Lightweight material increases productivity and efficiency
• Fibres do not rot or smell stale after use

Notes
• Cannot be laundered

See full description

Feature Attributes

Mop Head Material:
Non-woven Yarn
Pack Quantity:
1
Material:
Synthetic Material
Fitting Type:
Screw
Application:
General Purpose
Type:
Cut End Mop Head,Wet Mop Head,Dry Mop Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome