No 14 Mop with Plastic Red Socket

No 14 Mop with Plastic Red Socket

Order Code: ZT1198656X

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

Whether cleaning your floors at home, in the office, or in a public environment, this 14oz rough twine yarn mop will do the job with ease. Twine yarn is suitable for heavier tread and rougher floors and does not lint as much as PY yarn to leave floors thoroughly clean.

Features and Benefits
• Available in a choice of colours for colour-coded cleaning
• Fits a standard 15/16in. wooden handle
• Durable construction for a long product life
• Suitable for use both wet and dry for user convenience
• Highly absorbent for mopping up spills

See full description
Specifications for No 14 Mop with Plastic Red Socket
  • Colour
    Red
  • For Use With
    Standard 15/16in Wooden Handle
  • Mop Head Material
    Twine Yarn
  • Pack Quantity
    1
  • MFR Part No.
    800.102.142
  • Application
    Industrial
    Outdoor
    Indoor
    General Purpose
  • Material
    Pure Yarn
  • Type
    Cut End Mop Head
  • Fitting Type
    Push Socket
  • Series
    No.14
  • Head Colour
    Red
  • Head Weight
    212g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome