1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Mops & Buckets/
  4. Mop Heads
No.14 Socket Mop Heads

No.14 Socket Mop Heads


Select
See all variants from
£1.99Inc VAT (20%)

See all variants from £1.99

Description

Whether cleaning your floors at home, in the office, or in a public environment, this 14oz rough twine yarn mop will do the job with ease. Twine yarn is suitable for heavier tread and rougher floors and does not lint as much as PY yarn to leave floors thoroughly clean.

Features and Benefits
• Available in a choice of colours for colour-coded cleaning
• Fits a standard 15/16in. wooden handle
• Durable construction for a long product life
• Suitable for use both wet and dry for user convenience
• Highly absorbent for mopping up spills

See full description

Feature Attributes

Fitting Type:
Push Socket
Series:
No.14
Mop Head Material:
Yarn
Head Weight:
212 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome