1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Mops & Buckets/
  4. Mop Heads
Synthetic Kentucky Stay Flat Mop Heads, Colour Coded
0
1
2
3

Synthetic Kentucky Stay Flat Mop Heads, Colour Coded


Select
See all variants from
£5.19Inc VAT (20%)

See all variants from £5.19

Description

Featuring a colour coded 'stay flat' band, these mop heads are ideal for cleaning commercial and public spaces. Designed for durability, the loop end style covers large surface areas for quicker cleaning.

The synthetic yarn material has been scientifically developed for excellent quality and increased absorbency, to cover a wide range of cleaning tasks.

Features and Benefits
• Developed for durability and less shrinkage
• Colour coded to prevent cross contamination
• Strong heavy-duty stitched central line for frequent use
• Easy fit close-knit neck for a strong and secure attachment
• Suitable for cleaning in a variety of settings, including autoclaves

Typical Applications
• Floors
• Hospitals
• Schools
• Cleaning
• Industrial
• Domestic
• Autoclave

Notes
• Mop head only, handlles sold separately
• Compatible with the Kentucky™ mop handle AH120 aluminium handle, also colour coded to match the mop head

See full description

Feature Attributes

Mop Head Material:
Synthetic Yarn
For Use With:
AH120 Aluminium Handle
Fitting Type:
Clamp
Material:
Synthetic Material
Type:
Looped End Mop Head
Application:
General Purpose,Indoor,Industrial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome