Microtex Flat Mop 61cm

Microtex Flat Mop 61cm

Order Code: ZT3115258S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 +£14.3910%


Description

JanSan Microtex Flat Mop a fantastic and easy to use on non-slip or wooden floors. Multi-angle holder, making hard-to-reach areas easy to clean. Our microfibre mopping system has been recommended by one of the UK's leading non-slip floor manufacturers. All our microfibre mopping systems are available with colour coded flagging to reduce stock lines. For use when laundry facilities are available. Use with lightweight aluminium frame. When a bucket is not required, why not try our sprayers?
Product Features & Benefits: - 52cm Microtex flat mop is made from microfibre. - Its flat surface is effective in picking up dirt from floor surfaces. - It's Velcro backing attaches onto the Microtex flat mop frame. - Flagged for colour coding and available in three sizes.
Specification: - Frame: Microtex Frame - Frame Type: Hook and loop - Size: 61x16cm

See full description
Specifications for Microtex Flat Mop 61cm
  • Product Type
    Flat Mop Heads
  • Material
    Microfibre
  • Size
    61x16cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome