1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Mops & Buckets/
  4. Mops
Mop Handles

Mop Handles


Select
See all variants from
£11.29Inc VAT (20%)

See all variants from £11.29

Description

The Exel Handle is part of the Exel Mopping System and its alloy manufacture provides a strong and robust handle to withstand heavy and daily usage. This handle provides an easy push fitting and fits with both the 200g and 250g Exel Socket Mop range.

Feature Attributes

Form:
Handle
Type:
Brooms, Mops & Buckets
Size:
54 in
Material:
Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome