Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Mops & Buckets
Mops
Sponge Mop Refill 32cm Natural Each
By JanSan
Order Code:
ZT2427044S
£9.29
Inc VAT (20%)
£10.99
15% off
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 +
£8.18
12%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/mops/sponge-mop-refill-32cm-natural-each/p/ZT2427044S
Add to quotation
View all Mops
Description
JanSan® Sponge Mop Refill 32cm Natural
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Sponge Mop Refill 32cm Natural Each
Material
Mixed Fibre
Colour
Natural
Product Type
Flat Mopping Systems
Size
33cm / 13"
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome