Ambersil Cleaner And Degreaser The Ambersil 500ml cleaner and degreaser is a powerful solvent, formulated without CFCs or other chlorinated solvents. It is ideal for removing general mould residues and release coatings. It is used to remove moulding residues, anti-corrosion coatings, general oil, or grease and grime. Features and Benefits Efficiently cleans plastics, ferrous and non-ferrous metals Evaporates to leave a clean, dry surface Excellent material compatibility Extremely flammable Highly effective low odour, degreasing agent Low odour Applications Ferrous and non-ferrous metals Plastics Certifications ANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 Specifications: Brand AMBERSIL MPN 1031179 Weight (kg) 0.46
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy