1. Cleaning & Hygiene/
  2. Wipes/
  3. Multi-Purpose Wipes
EZ Wipes for Industrial Cleaning Multipack

EZ Wipes for Industrial Cleaning Multipack


2 Variants From
£189.99

Inc VAT (20%)

See 2 Product Variants
£189.99

Description

Effortlessly tackle stubborn dirt, grime, and contaminants with Aquasol EZ Wipes, the industrial cleaning wipes designed to make your welding process seamless and efficient. These pre-saturated wipes feature a specialized two-sided cleaning fabric that delivers exceptional cleaning power without the need for harsh solvents or acetone.

Benefits

Ensures a clean, pure weld
Saves time and effort
Reduces the risk of rework
Protects surfaces from corrosion
Environmentally friendly

Features

Specialised two-sided cleaning fabric: Abrasive side for tough dirt and smooth side for hidden contaminants
Removes permanent marker, grease, and other contaminants
Lint-free and streak-free formula
Eco-friendly formulation with natural Limonene solvent
CFC and HCFC-free
Safe for disposal in regular trash

Application

Ideal for cleaning industrial work surfaces, especially pipes
Removes flux and spatter
Cleans welding tools and equipment
Prepares surfaces for welding
Variety of materials and equipment including titanium, stainless steel, chromium, pipes, machinery, tools, car parts, workbenches and vinyl
Removes contaminants such as lubricants, oils, grease, marker, inks, loose particles, tar, wax, paints, caulk, sealants, epoxies, heavy grease, adhesives

Instructions

1. Remove pre-saturated wipe from pouch
2. While wearing gloves, use the coloured abrasive side of the wipe to saturate contaminants on the surface. For aged contaminants that have been weathered on the surface, a second application may be necessary. Allow cleaning solution to penetrate the surface for a minute or two. Then aggressively rub the surface until clean.
3. Use the smooth side to re-wipe the surface, ensuring all impurities are removed from the pipe or other surface to be cleaned.

See full description

Feature Attributes

Product Type:

Industrial Cleaning Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome