Industrial Wipes Rolls, Case of 2

Industrial Wipes Rolls, Case of 2


£32.99 Inc VAT (20%)

See all variants from £32.99

Description

The Katrin® Industrial Wipes Roll is designed to handle tough environments, effectively absorbing oils, lubricants, and dirt while maintaining a soft texture that reduces lint. The Katrin Industrial Wipes Roll ensures efficient, reliable performance in maintaining cleanliness and hygiene standards.

Features and Benefits
• Very absorbent and strong, whether wet or dry for effective cleaning
• Excellent absorbency effectively dries hands quickly
• Versatile in cleaning up various liquids

Typical Applications
• Efficiently wipes down machinery, workstations, and equipment, removing oils, lubricants, dirt, and other residues
• Quickly absorbs spills of liquids and chemicals, maintaining a clean and safe working environment
• Ideal for drying hands efficiently in industrial settings, with good strength and absorbency
• Supports general maintenance tasks such as polishing, dusting, and wiping down surfaces

Standards
• FSC Certified
• ISO 9001
• ISO 14001

Approvals
• EU EcoLabel

See full description

Feature Attributes

Type:
Wiper Roll
Number of Ply:
2
Sheet Length:
360 mm
Roll Length:
360 m
Product Form:
Roll
Number of Sheets:
2000
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome