1. Cleaning & Hygiene/
  2. Wipes/
  3. Multi-Purpose Wipes
Water Based Disinfectant Wipes
0
1

Water Based Disinfectant Wipes


2 Variants From
£13.99

Inc VAT (20%)

See 2 Product Variants
£13.99

Description

Water based disinfectant wipes are designed with a powerful formula to kill bacteria on surfaces.

Features and Benefits
• Antibacterial and virucidal action kills 99.999% bacteria

Notes
Conforms to EN1276, EN14476 and EN1650

See full description

Feature Attributes

Sheet Length:

200 mm

Sheet Width:

140 mm

Applications:

Surfaces

Type:

Disinfectant Wipes

Package Type:

Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome