485 ml Cleanse Luxurious Hand Soap Gentle Anti-Bacterial

485 ml Cleanse Luxurious Hand Soap Gentle Anti-Bacterial

Order Code: ZT3579270S

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.378%
100 +£1.3112%

Order by 3pm, get it Tomorrow

Description

Super Professional cleanse luxurious hand wash is a gentle, antibacterial hand wash that's kind to the skin, but hard on germs.

Features and Benefits
• Eradicates 99.99% of germs
• Enriched with moisturisers to prevent dry skin
• Gentle on skin and suitable for frequent use
• Foaming formula is enjoyable to use

Typical Applications
• Work sites
• Bathrooms
• Washrooms

Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System

See full description
Specifications for 485 ml Cleanse Luxurious Hand Soap Gentle Anti-Bacterial
  • Type
    Antibacterial Hand Wash
  • Package Type
    Pump Bottle
  • MFR Part No.
    800-288-0012
  • Size
    485ml
  • Applications
    Commercial Washrooms
  • Series
    Cleanse Luxurious
  • Fragrance
    Fragrance-Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome