Pearlised Hand Soap Cartridge 1 Litre 6 x 1 Litre

Pearlised Hand Soap Cartridge 1 Litre 6 x 1 Litre

Order Code: ZT2620780SCopy

£20.99 Inc VAT (20%)


Description

Selden C125 Dymapearl Pink Hand Soap is a mild, rich deep cleansing lather. Fresh bouquet fragrance. Selden C125 Dymapearl Pink Hand Soap can be used in the workshop or office. Suitable for use through wall mounted dispenser units. Safe to use as a body shampoo.
ApplicationThe universal hand cleaner. Extremely effective as a toilet soap. Mild enough for general use with extra emulsifying powers for grease and grime removal.
DirectionsFor grease and light oil removal - apply Pink Pearl and rub well in, then rinse and dry hands. For normal washing - wet hands, apply a small amount of Pink Pearl and wash in the normal way.
Technical-Composition An advanced blend of cleaning and emulsifying agents containing foam boosters, skin conditioners and a pearlising agent. -Appearance Opaque, pearlised liquid -Colour Pink -Density 1.030 -pH -Fragrance Fresh bouquet -Stability 30 months stored in unopened containers at ambient temperatures.
BiodegradabilityAll surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 - 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for Pearlised Hand Soap Cartridge 1 Litre 6 x 1 Litre
  • Material
    Bottle
  • Colour
    Pink)
  • Product Type
    Soap Refills
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome