T13 250Bar 15 Liter /min Honda Pressure Washer with Gearbox Roll Cage

T13 250Bar 15 Liter /min Honda Pressure Washer with Gearbox Roll Cage

Order Code: ZT5144687S

£2,799.99 Inc VAT (20%)


Description

T13 - 250Bar, 15L/min 13HP Honda Driven Petrol Pressure Washer with Gearbox - Roll Cage Frame & Electric Start.
VTUFT13-GB250 13HP 2900psi (250BAR) 15L/MIN Trolley Mounted V-TUF Petrol Pressure Washer with electric and pull start facility. The VTUF T13‘s robust ‘roll cage style’ frame protects the engine and pump from damage in areas which require heavy handling. The ‘roll cage style’ frame has also proved ideal for ease of lifting and maintenance. It has the well proven electric start. The battery of the VTUF T13 is NOT mounted on the engine plate like its competitors, as this shakes the battery apart. It is mounted in a well-protected but accessible area within the top frame. The Honda engine and pump of the VTUF T13 is lubricated by the top performing brand V-TUF PRESSURE LUBE PL500 which is known to reduce friction down to near zero and therefore increasing the life of pumps and engines.

V-TUF VTUF T13 - This big brute has been designed to thwart all typical factors that destruct heavy duty pressure washers. Feedback from the frontline has been a crucial to the design and choice of components. Field tests have confirmed its reliability. Cutting edge engine technology along with an oversized pump and added reliability features encased in a 'roll cage' chassis makes us confident to guarantee you many hours of industrial cleaning performance along with eco-friendly features. The XHDM500SS has a high water flow of 15 Litres per minute giving it massive rinsing power. Typically used where large areas need cleaning fast such as pig and poultry sheds, barns, spills in factories, ship decks and much more.

VTUFT13-GB250 13HP (250BAR) 15L/MIN Trolley Mounted V-TUF Petrol Pressure Washer is one of the most well-built pressure washers on the market. It’s all muscle & great results! BUILT IN BRITAIN!

This is your solution if you are looking for a tough, reliable and manoeuvrable pressure washer!

See full description
Specifications for T13 250Bar 15 Liter /min Honda Pressure Washer with Gearbox Roll Cage
  • Flow Rate
    15L/min
  • Product Type
    Petrol Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome