KM90/60RP Ride on Vacuum Sweeper

KM90/60RP Ride on Vacuum Sweeper

Order Code: ZT1030789X

£15,999.99 Inc VAT (20%)

Currently unavailable

Description

KM 90/60 R P
A compact ride-on sweeper for medium to large area cleaning, with Honda petrol power for convenient, economical outdoor use. Perfect for high performance outdoor cleaning with its user friendly, easy maintenance design. The machine is exceptionally agile and is very simple and comfortable to use. Ideal for cleaning various floor types including asphalt, pavements, concrete, hard floors and carpet. With an efficient Honda 4-stroke petrol engine, the machine offers area coverage of up to 7200m2 per hour. This machine is ideal for contract cleaners, logistics, car parks, automotive, craft and industry and local councils. The machine has a working width of 900mm as standard and a waste capacity of 60 litres, contained within two convenient, easy to empty drawer-type waste hoppers.

Drive: 4-stroke petrol engine / Honda
Drive - Power: 4.8kW
Max. Area Performance: 7200m²/h
Working Width: 615mm
Working Width with 1 Side Brush: 900mm
Working Width with 2 Side Brushes: 1150mm
Waste container: 60 Litre
Hill climbing ability: 18%
Operating Speed: 8km/h
Filter Area: 4m²
Weight: 220kg
Dimensions (L x W x H): 1635 x 980 x 1260mm

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome