Finish Reviver 125ml

Finish Reviver 125ml

Order Code: ZT4969305S

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Currently unavailable

Description

Rustins Finish Reviver 125ml If the original finish has lost its lustre or has fine surface scratches, the Finish Reviver will restore the gloss and remove minor surface defects. Water marks and heat marks can also be removed unless they have penetrated right through the finish to the wood If unfortunately this has happened, the only remedy is to remove the old finish completely with Strypit Paint & Varnish Stripper and refinish

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Finish Reviver 125ml
  • Product Type
    Finish Reviver
  • Volume
    125ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome