Basics Mixed Sponge Scourer Small Pack of 10

Basics Mixed Sponge Scourer Small Pack of 10

Order Code: ZT3948029S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

JanSan® Basics Mixed Sponge Scourer Small fits to your hand grip, JanSan® Basics Mixed Sponge Scourer Smalls are created to be perfect fit for your hand grip for easy, better control and effective cleaning. Best to use in kitchen, bathroom surfaces, outdoor grills, countertops, or patio furniture.JanSan® Basics Mixed Sponge Scourer Small are great to remove stuck on food, or debris e.g. baked on food on pans and pots. Also great for cleaning outdoor grills, patio furniture, or bathroom surfaces. JanSan® Basics Mixed Sponge Scourer Small is made of high quality materials and are designed to be long lasting, absorbs well and don't hold smells. Easily take the grease right off of the dishes with these durable and absorbent kitchen sponge.JanSan® Basics Mixed Sponge Scourer Small Features: ·Sponge Scourer is efficient, versatile and strong. ·Ideal for washing up and wiping surfaces. ·They are available in an assortment of colours including green, yellow, pink and blue. ·Efficient and versatile sponges ·Ideal for washing up and wiping down surfaces ·Everyday essentials with value at the heart of the offer ·Ideal for general kitchen use and washing up.JanSan® Basics Mixed Sponge Scourer Small Specification: ·Colour: Assorted ·Scourer: Size 3.5x5.5x8.5cm ·Weight: 20g ·Quantity: 10 per pack

See full description
Specifications for Basics Mixed Sponge Scourer Small Pack of 10
  • Colour
    Assorted
  • Product Type
    Sponge Scourer
  • Material
    High Quality Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome