Green Scourers, Pack of 10

Green Scourers, Pack of 10

Order Code: ZT1326448S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Ideal for general purpose cleaning and washing up. Removes stains and stubborn marks in the kitchen with ease. 1 x 10 pack. Ideal for general purpose cleaning and washing up, such as scrubbing ovens, stains and stubborn marks in the kitchen. 1 x 10 pack.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Green Scourers, Pack of 10
  • MFR Part No.
    PS8502
  • Material
    Sponge/Steel
  • Colour
    Green
  • Type
    General Cleaning Accessories
  • Pack Size
    10
  • Form
    Dishwashing
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome