Professional Medium Grippy Nail Brush
0
1
2
3
4

Professional Medium Grippy Nail Brush


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description

Get your hands and nails thoroughly clean with a grippy nail brush. Designed to scrub under and around the nail to remove dirt and bacteria that soap alone may have missed, these nail brushes are ideal for hygiene priority settings.

Features and Benefits
• Easy-grip handle allows for controlled and thorough cleaning
• Stiff polyester bristles effectively remove trapped dirt
• Versatile brush that's also suitable for spot cleaning on floors and carpets
• Available in a choice of colours for colour-coded cleaning

See full description

Feature Attributes

Overall Length:
102 mm
Body Material:
Polypropylene
Bristle Material:
Polyester
Type:
Nail Brush
Width:
102 mm
Hard/Soft:
Medium
More attributes
Product Reviews -
4 years ago by Roger
Just the right size & quality for those tough jobs.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome