Scrubbing Brushes with Scraper Edge, Medium

Scrubbing Brushes with Scraper Edge, Medium


Select
£159.99 Inc VAT (20%)


See all variants from £159.99


Description unavailable

Feature Attributes

Product Type:
Hand Brushes
Pack Quantity:
20
Weight:
2.04 kg
Width:
280 mm
Material Properties:
Suitable for Use with Foodstuffs
Bristle Length:
32 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome