Hygiene Floor Squeegee Yellow 18" Each

Hygiene Floor Squeegee Yellow 18" Each

Order Code: ZT2620901S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

JanSan Hygiene Floor Squeegee Yellow 45cm / 18" is ideal for kitchens, washrooms, showrooms, kennels, food factories, leisure centres, swimming pools, workshops or flood risk areas. The plastic frame / head of the Plastic floor squeegee is very durable and retains it hygienic look throughout its life.
Features & Benefits- This range of floor squeegees are best suited for use in kitchens, food processing areas where cross contamination is critical.- Flexible rubber blade has direct contact with the floor to push liquids away- A fast and effective way of drying floors around swimming pools, supplied with a durable twin foam rubber blade.- Hygienic squeegee, combines optimum hygiene with effective water removal from walls, floors and table surfaces.- The angled blade allows the squeegee to remove water from corners and other difficult to reach areas.- The squeegee’s splash guard ensures that the liquid is not splashed onto the dried surface.- All plastic construction will not rust, is safe to use on delicate tile and marble floors, and helps prevent hazardous sparks when cleaning up flammable fluids.

See full description
Specifications for Hygiene Floor Squeegee Yellow 18" Each
  • Colour
    Yellow
  • Material
    Plastic
  • Product Type
    Squeegees & Scrapers
  • Size
    45cm / 18"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome