1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Windows Cleaning Equipment/
  4. Squeegees
Squeegee Cassette System

Squeegee Cassette System


2 Variants From
£23.99

Inc VAT (20%)

Up to 4% off
See 2 Product Variants
£23.99

Description

These Squeegee Cassette Systems can move high levels of water and are the perfect tool for heavy-duty cleaning. Made with thickened polypropylene, the squeegee heads can handle heavy cleaning on a range of surfaces.

The Duraflex™ rubber blade comes packaged in a cassette for hygiene purposes and can be reversed for optimum use if required. Designed for superior results, the blade is dual-rubber to give great results on mottled and shaped surfaces, such as tiled floors.


Features and Benefits
• Available in six shades, they make a great choice when colour-coding cleaning areas
• Smooth surfaces allow for easy cleaning
• Oil-resistant rubber blade for use in kitchen and food prep areas

Notes
• Food contact - FDA approved

See full description

Feature Attributes

Blade Width:

600 mm

Material:

Rubber

Application:

Floor Cleaning,Kitchens,Washrooms,Window Cleaning

Blade Material:

Rubber

Depth:

110 mm

Size:

600 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome