1. Cleaning & Hygiene/
  2. Paper Rolls, Towels & Dispensers/
  3. Paper Towel Dispensers
Folded Hand Towel Dispensers

Folded Hand Towel Dispensers


Select
See all variants from
£26.99Inc VAT (20%)

See all variants from £26.99

Description

Deliver consistent hygiene standards with these sleek and contemporary hand towel dispensers. Featuring a no-touch dispensing system, the Aquarius™ series of dispensers ensure exceptional performance with minimal maintenance.

Ideal for heavy traffic areas, the unique overfilling device minimises issues of jamming and wastage to save on costs and wastage.

Features and Benefits
• Smooth, rounded design for one-wipe cleaning
• Prevents dirt and dust traps
• Dispenses single sheets for reduced wastage and contamination

See full description

Feature Attributes

Colour:
White
Type:
Hand Towel Dispenser
Capacity:
Hand Towel Sleeves
Mount Type:
Wall Mounted
Material:
Plastic
Dispenser Type:
Wall Mounted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome