Toilet 2-Roll Dispenser White Each

Toilet 2-Roll Dispenser White Each

Order Code: ZT2620591S

£35.99 Inc VAT (20%)


Description

JanSan Toilet 2-Roll Dispenser White is a traditional toilet roll holder, smart, elegant design with soft lines.
Product features - Dispenser for conventional toilet paper rolls. - For washrooms that require low to medium capacity solution - Fits 2 Toilet roll dispenser for 2 toilet rolls - Also for 115 mm luxury quality rolls - Durable in use - Smart; elegant design with soft lines - Suitable for left and right hand corners (switchable roll holder)
Specification - Dimensions (mm): 150 x 150 x 260

See full description
Specifications for Toilet 2-Roll Dispenser White Each
  • Size
    H150mm x L150mm x W260mm
  • Material
    Metal
  • Colour
    White
  • Product Type
    Toilet Roll Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome