Horseshoe Toilet Aid - Flatpack

Horseshoe Toilet Aid - Flatpack

Order Code: ZT1091529S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

The Prima Horseshoe toilet Aid is designed to fit every toilet bowl shape, including square toilets and wash and dry bidets. The seat is flatter than most toilet aids and is contoured for comfort. The fully open fromt of this seat makes it perfect for Gentleman. It has unique clips which reduce lateral movement on the frame and the frame is height adjustable. The frame also offers extra adjustability in one of the legs for uneven floors. Max user weight is 190kg / 30stone / 420lbs

See full description
Specifications for Horseshoe Toilet Aid - Flatpack
  • Width
    500mm
  • Weight
    180kg
  • Height
    100mm
  • Length
    740mm
  • Material
    Stainless Steel/Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome