Luxury 3 PLY Whisper Toilet Roll 40" x 2"  80 Rolls Pack of 4

Luxury 3 PLY Whisper Toilet Roll 40" x 2" 80 Rolls Pack of 4

Order Code: ZT4882643S

£29.99 Inc VAT (20%)


Description

A premium toilet tissue that is stylish and feels luxurious, Whisper Gold is a 3-ply pure pulp tissue with a unique micro-embossed diamond pattern and added lamination for a high-quality feel. Sheet width: 104mm. Sheet length: 124mm. Sheets count: 170. Core diameter: 50mm. Barcode: 05010146010912

Specifications for Luxury 3 PLY Whisper Toilet Roll 40" x 2" 80 Rolls Pack of 4
  • Ply
    3
  • Product Type
    Toilet Roll
  • Core Diameter
    50mm
  • Sheet Length
    124mm
  • Sheet Width
    104mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome