1. Cleaning & Hygiene/
  2. Paper Rolls, Towels & Dispensers/
  3. Toilet Rolls
Toilet Tissue 2 Ply Sheet

Toilet Tissue 2 Ply Sheet


Select
See all variants from
£34.39Inc VAT (20%)
Up to 20% off

See all variants from £34.39

Description unavailable

Feature Attributes

Product Type:
Centrefeed Rolls
Number of Ply:
2 Ply
Colour:
White
Type:
Toilet Roll
Core Diameter:
60 mm
Product Form:
Roll
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome