8389 WypAll X70 Wiper Reusable Blue 1PLY 34x31.5cm (ROLL-870 Sht)
0
1
2
3
4
5

8389 WypAll X70 Wiper Reusable Blue 1PLY 34x31.5cm (ROLL-870 Sht)

Order Code: ZT2489449S

£159.99 Inc VAT (20%)


Description

WypAll X70 Power Clean cleaning cloths provide the absorption that front-line workers need to effortlessly prepare and clean medium to heavy-duty surfaces with confidence. Precision-engineered to quickly absorb and resist tearing, remain strong when wet, can be reused and are designed to hold up against industrial contaminants, like dirt, oil, solvents, and grime. Minimises waste and lowers cost-in-use. 1 Large Blue Roll x 870 Blue Cleaning Cloths

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 8389 WypAll X70 Wiper Reusable Blue 1PLY 34x31.5cm (ROLL-870 Sht)
  • MFR Part No.
    8389
  • Colour
    Blue
  • Type
    Wiper Roll
  • Sheet Width
    315mm
  • Roll Length
    310m
  • Series
    X70
  • Number of Ply
    1
  • Sheets per roll
    870
  • Form
    Roll
  • Pack Quantity
    1
  • Sheet Length
    340mm
  • Roll Type
    Large
  • System
    X70
  • Hygienically Wrapped
    No
  • Dispenser Type
    Freestanding
  • Food Contact
    Yes
  • Textured/Embossed
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome