1. Cleaning & Hygiene/
  2. Paper Rolls, Towels & Dispensers/
  3. Towel Rolls
Cleaning & Maintenance Wiping Paper L20 Compact Rolls, 2 Ply, Blue

Cleaning & Maintenance Wiping Paper L20 Compact Rolls, 2 Ply, Blue


Select
See all variants from
£147.19Inc VAT (20%)
Up to 20% off

See all variants from £147.19

Description unavailable

Feature Attributes

Pack Quantity:
24
Number of Ply:
2
Colour:
Blue
Type:
Wiper Roll
Sheet Width:
240 mm
Form:
Roll
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome