Handy Carrier Hygiene Blue Tote Caddy Each

Handy Carrier Hygiene Blue Tote Caddy Each

Order Code: ZT2427164S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.075%
10 +£5.7510%

Currently unavailable

Description

Higher side walls securely hold up to eight commercial spray bottles.

Moulded-in divider and small item holder for better organization.

Great Value Multi-purpose carrier.


- For janitorial or maintenance use

- Seamless, high-impact plastic, durable and chemical resistant

- Multi-sections for bottles, cleaning accessories, tools etc

- Fits most hotel and janitorial trolleys


H: 12 cm W: 25 cm L: 40cm

See full description
Specifications for Handy Carrier Hygiene Blue Tote Caddy Each
  • Colour
    Blue
  • Product Type
    Carrying Caddies
  • Length
    40cm
  • Material
    High-Impact Plastic
  • Width
    25cm
  • Height
    12cm
  • Size
    12 x 25 x 40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome