L10 Centrefeed Hand Towel Roll Single Ply 380 x 185mm 630 Sheets per Roll Blue Ref 7494, Pack of 6

L10 Centrefeed Hand Towel Roll Single Ply 380 x 185mm 630 Sheets per Roll Blue Ref 7494, Pack of 6

Order Code: ZT1734019S

£69.99 Inc VAT (20%)


Description

From wiping up grime, oil and grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. A clean, absorbent and durable alternative to paper towels, rags and shop towels, WypAll offers a wide range of task-specific wipes and cloths designed to meet your industry needs and enhance your confidence in every clean. The General Clean range helps create a clean work environment with effective light-to-medium duty general cleaning solutions. WypAll L10 General Clean food and hygiene cleaning wipes are designed to deliver on your wiping task, every time. These wiping paper rolls are compatible with our most versatile centrefeed dispenser the WypAll Reach PLUS (6521). The WypAll Reach PLUS dispenser helps save money and reduce environmental impact by delivering the ultimate versatile single sheet dispensing system. Offering hygienic multipositional wall mounting options, WypAll Reach PLUS offers up to 50% less paper consumption, driving sustainability across your business and reducing CO2 emissions. These brand embossed, single-sheet perforated blue centrefeed rolls are mid-size with high capacity. Our unique Airflex technology delivers exceptional strength and absorbency in every paper wipe and the blue roll is designed to be easily detectable in contamination-critical environments. The versatile, 1 ply cleaning paper rolls can be used inside or outside a dispenser to suit your needs. WypAll L10 General Clean food and hygiene wiping rolls are compatible with our portable WypAll ReachPlus dispenser (6521) and also Aquarius Roll Control wall mounted wiper dispensers in white (7018) and grey (7181), with the addition of the new blue plate spare part (ordered separately). These quick-loading, easy-clean wiping paper dispensers, offer more reliable single-sheet dispensing solutions. Controlled single-sheet dispensing reduces the number of cleaning wipes used whilst ensuring that the user only touches the sheet they need, securing a maximum of hygiene and offering better cost control. This WypAll blue roll can be used once with detergent or disinfectant. These Kimberly-Clark wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down / sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time. WypAll L10 food and hygiene centrefeed rolls are designed for light-duty hygiene wiping and are perfect for tasks such as cleaning food preparation areas and service surfaces. These WypAll wipers are also available in white (7490). Each cleaning wipe is suitable for food contact and measures 38cm (L) x 18.3cm (W). Results of Hall testing August 2022. 6 Blue Rolls x 630 Paper Wipers (3,780 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for L10 Centrefeed Hand Towel Roll Single Ply 380 x 185mm 630 Sheets per Roll Blue Ref 7494, Pack of 6
  • Number of Ply
    1
  • Colour
    Blue
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome